€23.34
Ex VAT
€27.77
Inc VAT
Product Details
Product Specification
Product Documents
A non-toxic heavy duty citrus-based degreasing and cleansing agent.
Features and Benefits
• A unique deodorising formula combines nature's strength and fragrance and leaves a pleasant scent that eliminates oil and swarf odours
• Water rinsable, leaves no oily residue
• Antiseptic - kind to skin
• Bactericidal
• Contains no harsh chemicals
Notes
The abrasive product used is made from the husk of a walnut and not the actual nut, so it is extremely unlikely that there will be an allergic reaction to the product
Attribute | Value |
---|---|
Brand | Solent Cleaning |
EAN | 5036140422438 |
ECLASS Code | 30021404 |
Fragrance | Lime |
Package Type | Pump Bottle |
Size | 3000ml |
Type | Hand Cleaner |
UNSPSC Code | 53131613 |