Kennedy

Carbide Micrograin 2 Flute Milling Cutters - Metric

14 Variations

2 flute regular series milling cutters for optimum performance and maximum swarf removal when plunging, slotting and routing in light alloys, brass, aluminium, non-ferrous and other soft materials.

Features and Benefits
• Carbide micrograin construction for increased toughness
• 2 flutes for optimal cutting performance and maximum swarf removal when plunging

Standards
• Manufactured to Works Standards

Notes
• Diameter: Over 1.00 ~ up to 6.00. Tolerance: +0.000, -0.050
• Diameter: Over 6.00 ~ up to 25.00. Tolerance: +0.000, -0.080